Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 13/64in
Mfr # 1464802
Zoro # G510404210
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.203125
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1464802
- Zoro # G510404210
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 3.625 |
Flute Length | 2.4375 |
Size-Diameter | 0.203125 |
Shank size | 0.203125 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.203125 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL 7 pcs Precision Screwdriver Set, Phillips & Slotted (VT08-3347)
- BOSCH T-Bolt (1613490002)
- KLEIN TOOLS Flip Impact Socket, 3/4 and 13/16-Inch (66074)
- BOSCH Spade Bit, 1/2 In (DLSB1005)
- NACHI SG-ESR Jobber Length Drill - 9.1mm (0722536)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/8in (1060715)
- NACHI Aqua EX Flat Bottom Jobber - 5/32 (1489255)
- NACHI Aqua EX Flat Bottom Jobber - 1/4 (1489284)
- NACHI SG-ESR Jobber Length Drill - 16.5mm (0722995)
- NACHI Aqua REVO Drill Regular - 2.8mm (0771928)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 9/64 (C73009)
- Nachi Jobber Length Drill Bits