Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 12.6mm
Mfr # 0722886
Zoro # G810405085
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Decimal Equivalent 0.488188976377953
- Drill Bit Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0722886
- Zoro # G810405085
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 158 |
Flute Length | 101 |
Size-Diameter | 12.4 |
Shank size | 12 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Decimal Equivalent | 0.488188976377953 |
Drill Bit Finish | SG (TiN+TiCN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 24 TPI Portable Band Saw Blade (.020" 3 pack) (DW3984)
- ZORO SELECT Chucking Reamer, 9mm, 6 Flute, HSS (13H730)
- WESTWARD 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (10E212)
- STANLEY ENGINEERED FASTENING Mandrel, 2-56In, Steel, UNC, For 10J330 (8051-02)
- NACHI Jobber Length HSS TiN Coated Drill - 1.3mm (0156932)
- NACHI Jobber Length HSS Drill - #40 (0545298)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 12.9mm (0047872)
- NACHI Jobber Length HSS Drill - 1/2in (0543885)
- NACHI SG-ESR Jobber Length Drill - 10.2mm (0722645)
- NACHI SG-ESR Jobber Length Drill - 10.8mm (0722702)
- DRILL AMERICA 21/64" HSS Left Hand Jobber Length Drill Bit (DWDLH21/64)
- Nachi Drill Bits