Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 11.4mm
Mfr # 0722760
Zoro # G510405071
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Decimal Equivalent 0.440944881889764
- Drill Bit Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0722760
- Zoro # G510405071
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 151 |
Flute Length | 94 |
Size-Diameter | 11.2 |
Shank size | 12 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Decimal Equivalent | 0.440944881889764 |
Drill Bit Finish | SG (TiN+TiCN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #57 (C18110)
- KEO 5/8 x 90 deg KEO CO RH 3Fl C Reamer (55323)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 9/32 (C30518)
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-ZINC-BULK (G254.Z/BB)
- NACHI AG Power Long Parabolic Drill - 3.0mm (0642054)
- NACHI Jobber Length HSS Drill - 3/32in (0543621)
- NACHI SG-ESR Jobber Length Drill - 6.3mm (0722250)
- NACHI AG 140 Degrees Cobalt Starting Drill - 10.0mm (0710553)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #10 (1021515)
- NACHI Jobber Length HSS TiN Coated Drill - 1.8mm (0157660)
- ARTU Drill Bit, Cobalt, 5/64", PK5 (01309)
- Nachi Jobber Length Drill Bits