Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 11.3mm
Mfr # 0722754
Zoro # G110405082
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.437007874015748
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0722754
- Zoro # G110405082
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 151 |
Flute Length | 94 |
Size-Diameter | 11.1 |
Shank size | 12 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.437007874015748 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PLIER GRIP-LOCK 9.5" (CLGL-10)
- JET Replacement Filter, 6-3/4inLx13-1/2inW (414840)
- WIHA Precision Torx Screwdriver T10 Round (26710)
- SCIPIO Flipper Assisted-Opening Pocket Knife Stainless Steel Folding Knife Green (ST067G)
- NACHI AG Power Long Parabolic Drill - 3.0mm (0642054)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 6.9mm (0047276)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 11.25mm (0145074)
- NACHI SG-ESR Jobber Length Drill - 5.2mm (0722141)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 5.00mm (0004602)
- NACHI SG-ESR Jobber Length Drill - 10.0mm (0722622)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 31/64 (C16582)
- Nachi Drill Bits