Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 11.1mm
Mfr # 0722731
Zoro # G710405130
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Decimal Equivalent 0.429133858267717
- Drill Bit Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0722731
- Zoro # G710405130
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 151 |
Flute Length | 94 |
Size-Diameter | 10.9 |
Shank size | 12 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Decimal Equivalent | 0.429133858267717 |
Drill Bit Finish | SG (TiN+TiCN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Attack Drive 1/2 Sq. Drive (AG112A)
- CRAFTSMAN S2000 Open Tool Chest, 8 Drawer, Black, Steel, 52 in W x 16 in D x 24-1/2 in H (CMST98272BK)
- BUCKET BOSS Tool Pouch, Wrench Roll, Brown, Canvas, 11 Pockets (70003)
- GARDNER BENDER Long Nose Pliers with Cutter, Crimper (GS-385)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.3mm (0046818)
- NACHI Jobber Length HSS TiN Coated Drill - 3.3mm (0159358)
- NACHI Aqua EX Flat Bottom Jobber - 1/4 (1489284)
- NACHI Jobber Length HSS TiN Coated Drill - 1/4in (1226549)
- NACHI SG-ESR Jobber Length Drill - 9.2mm (0722542)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 6.9mm (0047276)
- ZORO SELECT #60 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-300400)
- Nachi Drill Bits