Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 11/16in
Mfr # 1465065
Zoro # G310404007
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Decimal Equivalent 0.671875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1465065
- Zoro # G310404007
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 7.625 |
Flute Length | 5.625 |
Size-Diameter | 0.671875 |
Shank size | 0.671875 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Decimal Equivalent | 0.671875 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1in x 10in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F110)
- QUINCY LAB Heating Element, 600 Watt, 115 Volt (201-1212)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit Metric Socket 4mm (80442)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, SAE, Torx, 16 pcs (54TN67)
- NACHI AG Power Long Parabolic Drill - 3.0mm (0642054)
- NACHI Aqua REVO Drill Regular - 6.7mm (0774549)
- NACHI SG-ESR Jobber Length Drill - 5.1mm (0722135)
- NACHI SG-ESR Jobber Length Drill - 4.4mm (0722061)
- NACHI Jobber Length HSS TiN Coated Drill - 1/2in (1086622)
- NACHI SG-ESR Jobber Length Drill - 10.0mm (0722622)
- MILWAUKEE TOOL 27/64" Titanium SHOCKWAVE (48-89-4624)
- Nachi Jobber Length Drill Bits