Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 10.8mm
Mfr # 0722702
Zoro # G510405217
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.417322834645669
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0722702
- Zoro # G510405217
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 144 |
Flute Length | 87 |
Size-Diameter | 10.6 |
Shank size | 12 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.417322834645669 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305024)
- MILWAUKEE TOOL 3/4 in Drive IMPACT SOCKET SET, SAE, 8 pc. pcs (49-66-7018)
- MORSE Band Saw Blade, 13 ft. 3 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 3)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650510108)
- NACHI Jobber Length HSS TiN Coated Drill - 8.8mm (0167341)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.2mm (0046801)
- NACHI SG-ESR Jobber Length Drill - 3/8in (1464911)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- NACHI Jobber Length HSS Drill - #43 (0545269)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 21/64in (1060687)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 7.50mm (C70117)
- Nachi Jobber Length Drill Bits