Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 10.3mm
Mfr # 0722651
Zoro # G610404707
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Decimal Equivalent 0.397637795275591
- Drill Bit Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0722651
- Zoro # G610404707
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 144 |
Flute Length | 87 |
Size-Diameter | 10.1 |
Shank size | 12 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Decimal Equivalent | 0.397637795275591 |
Drill Bit Finish | SG (TiN+TiCN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC 1/2" Drive Metric Magnetic, 19 Socket Organizer (D029005)
- WESTWARD Dead Blow Hammer, 37 oz., 16-1/2" (4YR66)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3.5 mm Tip, 1 1/2 in L (54TM07)
- IRWIN Line Level, PK10 (1794483)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 0.95mm (0062286)
- NACHI SG-ESR Jobber Length Drill - 16.5mm (0722995)
- NACHI SG-ESR Jobber Length Drill - 20.5mm (0723074)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- NACHI Jobber Length HSS TiN Coated Drill - 8.6mm (0167226)
- NACHI Aqua REVO Drill Regular - 6.7mm (0774549)
- OSG 17/32" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-5312)
- Nachi Drill Bits