Shop All Screw Machine Length Drill Bits
Nachi
Screw Machine Length HSS TiN Coated Drill - 9/32in
Mfr # 1087767
Zoro # G410408714
Sold in multiples of 10 for $53.90
$53.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Size 0.28125
- Drill Bit Point Angle 118
- Decimal Equivalent 0.28125
- Drill Bit Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1087767
- Zoro # G410408714
- Country of Origin Singapore
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 0.28125 |
Overall Length | 2.6875 |
Flute Length | 1.5 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 0.28125 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 14MM-2.00 SPIRAL POINT TAP - 2850 (285A140A)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #3 Impact Duty Power Bit, 1-Piece (48-32-4563)
- EAGLE TOOL US Dirt Auger Switch Bit, 3/4in Dia., 54in L (ETD75054)
- DRILL AMERICA 3-1/2"-8 Carbon Steel Hex Die 8 Pitch (DWTSH3-1/2-8)
- NACHI Screw Machine Length HSS Drill - #2 (1061895)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - W (1051513)
- NACHI Screw Machine Length HSS Drill - #36 (1061494)
- NACHI Screw Machine Length HSS Drill - H (1062019)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #35 (1050844)
- NACHI Screw Machine Length HSS Drill - #41 (1061442)
- WESTWARD Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TUY1)
- Nachi Screw Machine Length Drill Bits