Shop All Screw Machine Length Drill Bits
Nachi
Screw Machine Length HSS TiN Coated Drill - 7/16in
Mfr # 1087860
Zoro # G910408740
product price: $12.39
/ea
Sold in multiples of 5 for $61.95
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.4375
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Decimal Equivalent 0.4375
- Drill Bit Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1087860
- Zoro # G910408740
- Country of Origin Singapore
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 0.4375 |
Overall Length | 3.4375 |
Flute Length | 2.0625 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 0.4375 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Open End Wrench, 5/16 in., 30 Deg, 3 in. L (76-1558)
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 27Pcs. (AX6110)
- HHIP 6 Piece KDK Style-200 Quick Change Tool Post & Holder Set (3900-5427)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T60 Tip, 2 3/8 in L (05003838001)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #35 (1050844)
- NACHI Screw Machine Length HSS Drill - 1 7/16in (1266161)
- NACHI Screw Machine Length HSS Drill - #2 (1061895)
- NACHI Screw Machine Length HSS Drill - #41 (1061442)
- NACHI Screw Machine Length HSS Drill - #36 (1061494)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #37 (1050815)
- CHICAGO-LATROBE Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50857)
- Nachi Screw Machine Length Drill Bits