Shop All Screw Machine Length Drill Bits
Nachi
Screw Machine Length HSS TiN Coated Drill - #27
Mfr # 1020611
Zoro # G110408939
product price: $2.45
/ea
Sold in multiples of 10 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Decimal Equivalent 0.144
- Drill Bit Material HSS
- Drill Bit Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1020611
- Zoro # G110408939
- Country of Origin Singapore
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | #27 |
Overall Length | 2.0625 |
Flute Length | 1 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 0.144 |
Drill Bit Material | HSS |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #14 3-3/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH5)
- MILWAUKEE TOOL 1 in. SAE Ratcheting Combination Wrench (45-96-9232)
- CRESCENT Tongue/Groove Plier Set (R200SET2)
- PROTO Heavy-Duty Offset Striking Wrench 1-9/16" - 12 Point (J2625SW)
- NACHI Screw Machine Length HSS Drill - H (1062019)
- NACHI Screw Machine Length HSS Drill - #1 (1061900)
- NACHI Screw Machine Length HSS Drill - 1 7/16in (1266161)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - W (1051513)
- NACHI Screw Machine Length HSS Drill - #2 (1061895)
- NACHI Screw Machine Length HSS Drill - 1 3/8in (1266155)
- CLEVELAND Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14535)
- Nachi Screw Machine Length Drill Bits