Shop All Screw Machine Length Drill Bits
Nachi
Screw Machine Length HSS TiN Coated Drill - 1/2in
Mfr # 1087904
Zoro # G510408645
product price: $15.85
/ea
Sold in multiples of 5 for $79.25
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.5
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Decimal Equivalent 0.5
- Drill Bit Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1087904
- Zoro # G510408645
- Country of Origin Singapore
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 0.5 |
Overall Length | 3.75 |
Flute Length | 2.25 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 0.5 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Screw Pin (41040)
- OSG Carbide End Mill, 404, 1/32 D, 1/8 Cut L (404-031211)
- BETTER OFFICE PRODUCTS T-Ruler/T-Square, Double-Sided Carbon Steel, 12 inch, Black W/White Standard & Metric Markings (00331)
- DIABLO 1-7/8" Carbide Tipped Hole Saw (DHS1875CT)
- NACHI Screw Machine Length HSS Drill - 1 3/8in (1266155)
- NACHI Screw Machine Length HSS Drill - 1 1/2in (1266178)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #44 (1050735)
- NACHI Screw Machine Length HSS Drill - #21 (1061677)
- NACHI Screw Machine Length Cobalt Drill W/ Black Oxide - 11/64in (1080785)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #35 (1050844)
- CHICAGO-LATROBE Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49221)
- Nachi Drill Bits