Shop All Screw Machine Length Drill Bits
Nachi
Screw Machine Length HSS Drill W/ Black Oxide - #43
Mfr # 1050741
Zoro # G710408629
product price: $1.29
/ea
Sold in multiples of 10 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Decimal Equivalent 0.089
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1050741
- Zoro # G710408629
- Country of Origin Singapore
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | #43 |
Overall Length | 1.75 |
Flute Length | 0.75 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Decimal Equivalent | 0.089 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X40)
- HOUGEN 15/16 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18230)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 5 in L (J7181P)
- HOUGEN 21/32 in. x 2 in. 12,000-Series Annular Cutter (12221)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #37 (1050815)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - H (1059864)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - W (1051513)
- NACHI Screw Machine Length Cobalt Drill W/ Black Oxide - 11/64in (1080785)
- NACHI Screw Machine Length HSS Drill - 1 7/16in (1266161)
- NACHI Screw Machine Length HSS Drill - 1 1/2in (1266178)
- CLEVELAND Screw Machine Drill Bit, U Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04569)
- Nachi Drill Bits