Shop All Screw Machine Length Drill Bits
Nachi
Screw Machine Length HSS Drill W/ Black Oxide - #37
Mfr # 1050815
Zoro # G810408802
product price: $1.29
/ea
Sold in multiples of 10 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Decimal Equivalent 0.104
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1050815
- Zoro # G810408802
- Country of Origin Singapore
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | #37 |
Overall Length | 1.8125 |
Flute Length | 0.8125 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Decimal Equivalent | 0.104 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1-1/16" Strike-free Leverage Wrench, 45° Offset Head (66634)
- WILLIAMS Williams Combo Ratchet Wrench, 13mm, Hi-Polish (1213MNRC)
- DICKIES 8-Pocket Tool and Utility Pouch (57075)
- HYDE Plastic Laminate Scoring Cutter (45730)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - W (1051513)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #44 (1050735)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #21 (1050999)
- NACHI Screw Machine Length HSS Drill - H (1062019)
- NACHI Screw Machine Length HSS Drill - #36 (1061494)
- NACHI Screw Machine Length HSS Drill - 1 3/8in (1266155)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48920)
- Nachi Screw Machine Length Drill Bits