Shop All Screw Machine Length Drill Bits
Nachi
Screw Machine Length HSS Drill W/ Black Oxide - #36
Mfr # 1050821
Zoro # G110408762
Sold in multiples of 10 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Decimal Equivalent 0.1065
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1050821
- Zoro # G110408762
- Country of Origin Singapore
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | #36 |
Overall Length | 1.8125 |
Flute Length | 0.8125 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Decimal Equivalent | 0.1065 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Premium Stainless Steel Positioning Twee (92 01 04)
- KLEIN TOOLS Insulated Screwdriver, #3 Phillips Tip, 6-Inch Shank (6876INS)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- SKIL 76240 10.25 in. x 40T Sawsquatch Blade (CH300082)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #43 (1050741)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #21 (1050999)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #35 (1050844)
- NACHI Screw Machine Length HSS Drill - 1 3/8in (1266155)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #44 (1050735)
- NACHI Screw Machine Length HSS Drill - #1 (1061900)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48509)
- Nachi Drill Bits