Shop All Screw Machine Length Drill Bits
Nachi
Screw Machine Length HSS Drill - U
Mfr # 1062208
Zoro # G410409018
product price: $4.95
/ea
Sold in multiples of 5 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Size U
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.368
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1062208
- Zoro # G410409018
- Country of Origin Singapore
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | U |
Overall Length | 3.125 |
Flute Length | 1.8125 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.368 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V 3/8 in. Impact Wrench (DCF890B)
- PFERD 8" Wood Rasp, Half Round - Second Cut (15009)
- WIHA Stainless Steel Fine Point Professional ESD Precision Tech Tweezer, 130mm Length (44501)
- PROTO C-Clamp, Regular Duty, 2" Max. Opening (J402A)
- NACHI Screw Machine Length HSS Drill - #2 (1061895)
- NACHI Screw Machine Length HSS Drill - #36 (1061494)
- NACHI Screw Machine Length Cobalt Drill W/ Black Oxide - #25 (1081528)
- NACHI Screw Machine Length HSS Drill - 1 3/8in (1266155)
- NACHI Screw Machine Length HSS Drill - H (1062019)
- NACHI Screw Machine Length HSS Drill - #21 (1061677)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48912)
- Nachi Drill Bits