Shop All Screw Machine Length Drill Bits
Nachi
Screw Machine Length HSS Drill - C
Mfr # 1061946
Zoro # G710408780
product price: $2.25
/ea
Sold in multiples of 10 for $22.50
$22.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size C
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Decimal Equivalent 0.242
- Drill Bit Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1061946
- Zoro # G710408780
- Country of Origin Singapore
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | C |
Overall Length | 2.5 |
Flute Length | 1.375 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 0.242 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216M-T500)
- MILWAUKEE TOOL Flat Boring Bit 6" Universal Set - 6PC (49-22-0071)
- TY-FLOT Safety Glass Tether, Red (ERETSMRD-R)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #60 (C23374)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #21 (1050999)
- NACHI Screw Machine Length HSS Drill - H (1062019)
- NACHI Screw Machine Length HSS Drill - #2 (1061895)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - W (1051513)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #37 (1050815)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #44 (1050735)
- OSG Screw Machine Drill Bit, 14.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-5709)
- Nachi Screw Machine Length Drill Bits