Shop All Screw Machine Length Drill Bits
Nachi
Screw Machine Length HSS Drill - A
Mfr # 1061917
Zoro # G310408791
product price: $2.25
/ea
Sold in multiples of 10 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Size A
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.234
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1061917
- Zoro # G310408791
- Country of Origin Singapore
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | A |
Overall Length | 2.4375 |
Flute Length | 1.3125 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.234 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Extra Strong Magnetholder 1-7/8" long with 1/4" drive (0715730850)
- GROZ Roll Head Pry Bar, 5"x5/16", Chrome (33150)
- GREAT NECK 12-In Bolt Cutters (BC12)
- J.W. WINCO GN300-78-3/8X16-32 Adjustable Lever Steel (6T32A03O)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #35 (1050844)
- NACHI Screw Machine Length HSS TiN Coated Drill - 1/16in (1087629)
- NACHI Screw Machine Length HSS Drill - #2 (1061895)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #21 (1050999)
- NACHI Screw Machine Length HSS Drill - 1 1/2in (1266178)
- NACHI Screw Machine Length HSS Drill - #21 (1061677)
- CLEVELAND Screw Machine Drill Bit, #37 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14559)
- Nachi Drill Bits