Shop All Screw Machine Length Drill Bits
Nachi
Screw Machine Length HSS Drill - #21
Mfr # 1061677
Zoro # G810409069
product price: $1.35
/ea
Sold in multiples of 10 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #21
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Decimal Equivalent 0.159
- Drill Bit Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1061677
- Zoro # G810409069
- Country of Origin Singapore
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | #21 |
Overall Length | 2.125 |
Flute Length | 1.0625 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 0.159 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA T-Series VDE Insulated Screwdriver Set, (ST09303)
- DEWALT 14" 90T Light Gauge Ferrous Metal Cutting 1" Arbor (DWA7745)
- MILWAUKEE TOOL M12 Rivet Nosepiece 4 Pk (ML48-54-0100)
- MILWAUKEE TOOL Metric Compact Billet Torpedo Level (48-22-5207)
- NACHI Screw Machine Length HSS Drill - #36 (1061494)
- NACHI Screw Machine Length HSS Drill - H (1062019)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - H (1059864)
- NACHI Screw Machine Length Cobalt Drill W/ Black Oxide - #25 (1081528)
- NACHI Screw Machine Length HSS Drill - 1 3/8in (1266155)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #37 (1050815)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - W (1051513)
- Nachi Drill Bits