Shop All Screw Machine Length Drill Bits
Nachi
Screw Machine Length HSS Drill - 1 1/2in
Mfr # 1266178
Zoro # G110408885
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Drill Bit Point Angle 118
- Decimal Equivalent 1.0625
- Drill Bit Material HSCO
- Drill Bit Finish BRIGHT FINISH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1266178
- Zoro # G110408885
- Country of Origin Singapore
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 1/1/2016 |
Overall Length | 12.875 |
Flute Length | 7.25 |
Details
Item | HSS Cobalt Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 1.0625 |
Drill Bit Material | HSCO |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Mold Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD C-Clamp, 1", Steel, Light Duty, 500 lb. (2HUJ3)
- DREMEL Diamond Wheel, Floor Tile, 1.5 Dia (EZ545)
- CAPRI TOOLS WaveDrive Pro 3/8 in Combination Wrench for Regular and Rounded Bolts (CP11750-S38XT)
- UNIBOR KIT 1/2in UNC COMBI DRILL TAP (19KNC500)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #37 (1050815)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #44 (1050735)
- NACHI Screw Machine Length Cobalt Drill W/ Black Oxide - #25 (1081528)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - H (1059864)
- NACHI Screw Machine Length HSS Drill - #1 (1061900)
- NACHI Screw Machine Length HSS Drill - 1 3/8in (1266155)
- CHICAGO-LATROBE Screw Machine Drill Bit, Q Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48817)
- Nachi Drill Bits