Shop All Screw Machine Length Drill Bits
Nachi
Screw Machine Length Cobalt Drill W/ Black Oxide - #25
Mfr # 1081528
Zoro # G110408830
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Decimal Equivalent 0.1495
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1081528
- Zoro # G110408830
- Country of Origin Singapore
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | #25 |
Overall Length | 2.0625 |
Flute Length | 1 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.1495 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO17/64)
- WESTWARD Gauge Protector, 2-1/2 In (AME501A-1-AD)
- BLACK & DECKER Brush and Holder (147097-09)
- BOSCH Impact Drill Bit, 1/8" Size, 2-3/4" L (BL2135IM)
- NACHI Screw Machine Length HSS Drill - 1 7/16in (1266161)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - W (1051513)
- NACHI Screw Machine Length HSS Drill - 1 3/8in (1266155)
- NACHI Screw Machine Length HSS Drill - #21 (1061677)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #21 (1050999)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #44 (1050735)
- OSG Screw Machine Drill Bit, 3/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10093805)
- Nachi Drill Bits