Shop All Screw Machine Length Drill Bits
Nachi
Screw Machine Length Cobalt Drill W/ Black Oxide - 1/16in
Mfr # 1080710
Zoro # G510408904
product price: $1.59
/ea
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Decimal Equivalent 0.0625
- Drill Bit Material HSCO
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1080710
- Zoro # G510408904
- Country of Origin Singapore
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 0.0625 |
Overall Length | 3 |
Flute Length | 1.75 |
Details
Item | HSS-Co Taper Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 0.0625 |
Drill Bit Material | HSCO |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-125-030X)
- REMCO Small Scoop, 5Wx6L, MD Green (6400MD2)
- LEATHERHEAD TOOLS NY Hook, 8 ft. HiViz Lime, w/ Chisel End (NYHL-8)
- DRILL AMERICA 14" Flat Second File (DIC03896)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #44 (1050735)
- NACHI Screw Machine Length HSS Drill - 1 7/16in (1266161)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - W (1051513)
- NACHI Screw Machine Length HSS Drill - #1 (1061900)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #37 (1050815)
- NACHI Screw Machine Length HSS Drill - 1 3/8in (1266155)
- WESTWARD Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT0)
- Nachi Screw Machine Length Drill Bits