Shop All Screw Machine Length Drill Bits
Nachi
Screw Machine Length Cobalt Drill W/ Black Oxide - 11/64in
Mfr # 1080785
Zoro # G810408765
product price: $2.45
/ea
Sold in multiples of 10 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSCO
- Decimal Equivalent 0.1719
- Drill Bit Finish AG (TiAlN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1080785
- Zoro # G810408765
- Country of Origin Singapore
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 11/64 |
Overall Length | 235 |
Flute Length | 160 |
Details
Item | HSS-Co Long Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.1719 |
Drill Bit Finish | AG (TiAlN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | High Carbon Steel, Alloy Steel, Die Steel, up to 35HRC Hardened Steel, Cast Iron |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Rebar Demon SDS-Max 4-Cutter Full Carbid (DMAMX1420)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Lime (PLL-8AH-B)
- MAASDAM Cable Puller, 1 t, 12 ft. Cable, USA Made (144S-6)
- BOSCH Black Oxide Jobber Length Drill Bit 6pk. (BL4159)
- NACHI Screw Machine Length HSS Drill - #41 (1061442)
- NACHI Screw Machine Length HSS Drill - #21 (1061677)
- NACHI Screw Machine Length HSS TiN Coated Drill - 1/16in (1087629)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #37 (1050815)
- NACHI Screw Machine Length HSS Drill - #36 (1061494)
- NACHI Screw Machine Length HSS Drill - H (1062019)
- CLEVELAND Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14550)
- Nachi Drill Bits