Shop All Taper Shank Drill Bits
Nachi
Regular Length Taper Shank HSS Drill W/ Black Oxide - 61/64in
Mfr # 1269080
Zoro # G410408233
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 61/64
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Decimal Equivalent 0.9531
- Drill Bit Material HSCO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1269080
- Zoro # G410408233
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 61/64 |
Overall Length | 10.875 |
Flute Length | 7.125 |
Shank size | 0.9531 |
Details
Item | HSS Cobalt Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 0.9531 |
Drill Bit Material | HSCO |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X1/4)
- MARSHALLTOWN TROWEL FINISHING 16X4"" (18344)
- MAKITA Guide Rail Connector (P-20177)
- SUPER TOOL Chucking Reamer, 36mm, 8 Flute, Carbide Tip (5655360)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- DRILL AMERICA 14.00mm HSS 1MT Metric Taper Shank Drill Bit (DWDTSMM14.00)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 1.1/8 inch (020108)
- DRILL AMERICA 2-1/2" HSS 5MT Taper Shank Drill Bit (DWDTS2-1/2)
- KODIAK CUTTING TOOLS #5 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496700)
- DRILL AMERICA 3/4" 3MT HSS Oversized Shank Taper Shank Drill Bit (DWDTS3/4-3MT)
- Nachi Drill Bits