Shop All Taper Shank Drill Bits
Nachi
Regular Length Taper Shank HSS Drill W/ Black Oxide - 57/64in
Mfr # 1268972
Zoro # G410408561
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 57/64
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSCO
- Decimal Equivalent 0.8906
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1268972
- Zoro # G410408561
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 57/64 |
Overall Length | 10.625 |
Flute Length | 7 |
Shank size | 0.8906 |
Details
Item | HSS Cobalt Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.8906 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL06)
- HERITAGE INDUSTRIAL Detent Pin 1/4 x 1-3/4 MCS ZC (DTP-0250-1750)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7132)
- DRILLCO 5/32 X 5 SDS-HEX SCREW ANCHOR DRIL 1750F (175F1105)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- DRILLCO 13/16, Taper Shank Drill #3 M.T. (1400A152)
- DRILL AMERICA 1-5/32" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/32-3MT)
- DRILL AMERICA 29/64" HSS 1MT Taper Shank Drill Bit (DWDTS29/64)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 11/32 (53122)
- Nachi Taper Shank Drill Bits