Shop All Taper Shank Drill Bits
Nachi
Regular Length Taper Shank HSS Drill W/ Black Oxide - 47/64in
Mfr # 1268668
Zoro # G510408287
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 47/64
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Decimal Equivalent 0.7344
- Drill Bit Material HSCO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1268668
- Zoro # G510408287
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 47/64 |
Overall Length | 9.75 |
Flute Length | 6.375 |
Shank size | 0.7344 |
Details
Item | HSS Cobalt Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 0.7344 |
Drill Bit Material | HSCO |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Power Bit, SAE, 1/4", Hex, T10, 3-1/2", SS (05071089001)
- WESTWARD Long Drive Pin Punch, 5/32 In Tip, 8 In L (2AJE5)
- OTC Universal Puller Plate (6574-1)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #23 (44093)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- KODIAK CUTTING TOOLS #9 High Speed Steel Taper Pin Reamer Straight Flute (5496282)
- KODIAK CUTTING TOOLS 1/2 High Speed Steel Taper Pipe Reamer (5497514)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 7/8 (C20035)
- DRILL AMERICA 1-7/8" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-7/8-4MT)
- KODIAK CUTTING TOOLS #6 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496711)
- Nachi Taper Shank Drill Bits