Shop All Taper Shank Drill Bits
Nachi
Regular Length Taper Shank HSS Drill W/ Black Oxide - 41/64in
Mfr # 1268513
Zoro # G810408307
$50.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 41/64
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSCO
- Decimal Equivalent 0.6406
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1268513
- Zoro # G810408307
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 41/64 |
Overall Length | 9 |
Flute Length | 5.875 |
Shank size | 0.6406 |
Details
Item | HSS Cobalt Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.6406 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (98011)
- MARSHALLTOWN Masons Tool Kit, 9 PC (BTK1)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Orange, Plastic Exterior, Denier Polyester Interior, Polypropylene Bottom (5144HBS)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1315800108)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- CLEVELAND 118° Extra Length Taper Shank Drill Cleveland 940E Steam Oxide HSS RHS/RHC 25/32 (C13849)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 3/8 (C12154)
- QUALTECH Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 1516 Drill Size Fraction, 09375 Dril (DWDTSCT15/16)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 11/16 (51423)
- DRILL AMERICA 21/32" HSS 2MT Taper Shank Drill Bit (DWDTS21/32)
- Nachi Taper Shank Drill Bits