Shop All Taper Shank Drill Bits
Nachi
Regular Length Taper Shank HSS Drill W/ Black Oxide - 33/64in
Mfr # 1268353
Zoro # G110408380
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 33/64
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Decimal Equivalent 0.5156
- Drill Bit Material HSCO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1268353
- Zoro # G110408380
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 33/64 |
Overall Length | 8 |
Flute Length | 5.25 |
Shank size | 0.5156 |
Details
Item | HSS Cobalt Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 0.5156 |
Drill Bit Material | HSCO |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/2 in. Drive Shallow 6-Point Impact Socket Set, 11-30mm Metric, Coated Black Oxide Finish 17-Piece (1300-SS-06)
- DIABLO 9" L x Wood Cutting Reciprocating Saw Blade (DS0903CP3)
- PROTO 3/4 in Drive Impact Socket 43 mm Size, Deep Socket, black oxide (J07543MLT)
- KO-KEN 3/8 in Square Drive Quick Spinner, 25mm, Z-series (3756ZS)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- KODIAK CUTTING TOOLS #3 High Speed Steel Taper Pin Reamer Straight Flute (5496216)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/2 (53196)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 17/32 (C12188)
- WESTWARD Taper Shank Drill, 9/16, #2MT, Blk Oxide (5TVF2)
- Nachi Drill Bits