Shop All Taper Shank Drill Bits
Nachi
Regular Length Taper Shank HSS Drill W/ Black Oxide - 31/32in
Mfr # 1269097
Zoro # G410408219
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Size 31/32
- Drill Bit Point Angle 118
- Decimal Equivalent 0.9688
- Drill Bit Material HSCO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1269097
- Zoro # G410408219
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 31/32 |
Overall Length | 10.875 |
Flute Length | 7.125 |
Shank size | 0.9688 |
Details
Item | HSS Cobalt Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 0.9688 |
Drill Bit Material | HSCO |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m42x2.00 HSS Metric Hand Tap (DWTSMT42X2)
- HYDE 1-1/2 in. Vs Stiff Scraper 04151 (4151)
- DRILL AMERICA 3/4"x8" SDS-Plus Hammer Bit Drill Bit (SDS348)
- DRILL AMERICA #12-36 HSS Plug Hand Tap (DWTST12-36P)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- DRILL AMERICA 1-1/16" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/16)
- WESTWARD Taper Shank Drill, 1 In, #3MT, Blk Oxide (5TVG6)
- MORSE Taper Shank 47/64In Drill Bit (10220)
- KODIAK CUTTING TOOLS #3 High Speed Steel Taper Pin Reamer Straight Flute (5496216)
- DRILLCO 1-47/64, Taper Shank Drill #4 M.T. Smaller (1450A247)
- Nachi Drill Bits