Shop All Taper Shank Drill Bits
Nachi
Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 3/8in
Mfr # 1271076
Zoro # G110408281
Free Shipping & Returns
$2,333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Size 33/64
- Drill Bit Point Angle 140
- Decimal Equivalent 0.5156
- Drill Bit Material SOLID CARBIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1271076
- Zoro # G110408281
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 33/64 |
Overall Length | 107 |
Flute Length | 60 |
Shank size | 14 |
Details
Item | Carbide 3D Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 140 |
Decimal Equivalent | 0.5156 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | REVO-D |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Coolant Through | YES |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Sectional Machine Kit with 5/8 in. Cable (2818B-21)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No1/16 (185-00X)
- WESTWARD 1/2 in Drive Impact Socket Bit 10 mm, Metric (4LZF1)
- J.W. WINCO GN617.1-6-M12X1.5-AK Indexing Plunger (617.1-6-M12X1.5-AK)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- WESTWARD Taper Shank Drill, 31/32, #3MT, Blk Oxide (5TVG5)
- DRILL AMERICA 3/4" HSS 2MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO3/4)
- DRILL AMERICA 1-7/16" HSS 4MT Taper Shank Drill Bit (DWDTS1-7/16)
- KODIAK CUTTING TOOLS #3 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute (5496447)
- Nachi Drill Bits