Shop All Taper Shank Drill Bits
Nachi
Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 3/16in
Mfr # 1271024
Zoro # G410408288
product price: $1,946.99
/ea
Free Shipping & Returns
$1,946.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 3/1/2008
- Shank Type TAPER SHANK
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 3.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1271024
- Zoro # G410408288
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 3/1/2008 |
Overall Length | 24.5 |
Flute Length | 14.625 |
Shank size | 6 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 3.125 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Socket Set Metric 18 Pieces 9 mm to 23 mm , Chrome (J54218S)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040UD)
- MITUTOYO Mhk-25Vr (153-202)
- KD TOOLS Full Polish Flex Hndl/Breaker Bar, 1/2"Dr (81307)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- MORSE Taper Shank 47/64In Drill Bit (10220)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 3/4 (C20030)
- MICHIGAN DRILL 1-59/64 HIGH SPEED STEEL 118° POINT OXIDE FINISH SHANK SMALLER THAN STANDARD 4MT TAPER SHANK DRL (203 1-59/64)
- DRILL AMERICA 1-17/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-17/64)
- Nachi Drill Bits