Shop All Taper Shank Drill Bits
Nachi
Regular Length Taper Shank HSS Drill W/ Black Oxide - 23/64in
Mfr # 1267386
Zoro # G810408222
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.359375
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSS
- Decimal Equivalent 0.359375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1267386
- Zoro # G810408222
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 0.359375 |
Overall Length | 3.0625 |
Flute Length | 1.75 |
Shank size | 0.359375 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.359375 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-10 HSS Plug Hand Tap (DWTST7/8-10P)
- REGAL CUTTING TOOLS 1/2"-13 NC H5 3 Fl Semi-Btm. Spiral Flute Accu-Shear Tap (033028TC)
- BOSCH Impact Drill Bit, 3/8" Size, 5" L (TI4151IM)
- EKLIND Hex Key L 17Mm Long Arm (14634)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- DRILL AMERICA 1-1/4" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/4)
- DRILL AMERICA 14.00mm HSS 1MT Metric Taper Shank Drill Bit (DWDTSMM14.00)
- DRILL AMERICA 2-1/8" HSS 5MT Taper Shank Drill Bit (DWDTS2-1/8)
- KODIAK CUTTING TOOLS #0 High Speed Steel Taper Pin Reamer Straight Flute (5496183)
- DRILL AMERICA 1-5/16" HSS 3MT Taper Shank Drill Bit (DWDTS1-5/16-3MT)
- Nachi Taper Shank Drill Bits