Shop All Taper Shank Drill Bits
Nachi
Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 13/16in
Mfr # 1270968
Zoro # G410408523
Free Shipping & Returns
$1,229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 2/11/2016
- Shank Type TAPER SHANK
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 2.6875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1270968
- Zoro # G410408523
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 2/11/2016 |
Overall Length | 20.375 |
Flute Length | 12.75 |
Shank size | 5 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 2.6875 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (4515PP-200)
- PROTO Nut Drivers, 4 in L Shank, 3/16 in Tip (JN31604RS)
- ZORO SELECT Vibration Isolator, 370 Lb Max, M10 x 1.50 (2NPC7)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218SPL)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-23/64 (C20587)
- DRILL AMERICA 2-1/16" HSS 5MT Taper Shank Drill Bit (DWDTS2-1/16)
- DRILL AMERICA 1/2" Carbide Tipped 2MT Taper Shank Drill Bit (DWDTSCT1/2)
- DRILL AMERICA 30.50mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM30.50)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/2 (C20596)
- Nachi Taper Shank Drill Bits