Shop All Taper Shank Drill Bits
Nachi
Regular Length Taper Shank HSS Drill W/ Black Oxide - 11/16in
Mfr # 1268588
Zoro # G410408301
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 11/16/2023
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Decimal Equivalent 0.6875
- Drill Bit Material HSCO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1268588
- Zoro # G410408301
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 11/16/2023 |
Overall Length | 9.25 |
Flute Length | 6 |
Shank size | 0.6875 |
Details
Item | HSS Cobalt Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 0.6875 |
Drill Bit Material | HSCO |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 6 Inch Mini Hacksaw (19244)
- TEKTON 1/2 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31201)
- HOUGEN-OGURA 25/32 in. Round Punch (76346)
- HHIP 5 X 2 X 3-1/8" Steel V-Block Set (3402-1305)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- DRILL AMERICA 7/8" HSS 3MT Taper Shank Drill Bit (DWDTS7/8)
- RDX 1IN HIGH SPEED STEEL 118° POINT OXIDE FINISH 3MT TAPER SHANK DRILL (X200 1)
- WESTWARD Taper Shank Drill, 1 In, #3MT, Blk Oxide (5TVG6)
- DRILL AMERICA 1-3/64" HSS 3MT Taper Shank Drill Bit (DWDTS1-3/64)
- Nachi Taper Shank Drill Bits