Shop All Taper Shank Drill Bits
Nachi
Regular Length Taper Shank HSS Drill W/ Black Oxide - 1 9/16in
Mfr # 1270086
Zoro # G010408299
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Size 42378
- Drill Bit Point Angle 118
- Decimal Equivalent 1.5625
- Drill Bit Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1270086
- Zoro # G010408299
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 42378 |
Overall Length | 7.75 |
Flute Length | 4.875 |
Shank size | 1.5625 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 1.5625 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK 32 Blades Feeler Gauge Measurement Tool (107329)
- IDEAL Flat Zippered Tool Bags, Black, Nylon, 20 Pockets (35-9352)
- INGERSOLL-RAND 3/4 Dr. Comp Imp Wrench (2145QIMAX)
- INTERNAL TOOL A Rc-062-375 Reverse Corner Rounder (67-1430-C)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- STM 16pc HSS Taper Shank Fractional Drill Set (113895)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 2IN (53228)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 1-3/4 (53612)
- DRILL AMERICA 35.50mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM35.50)
- Nachi Drill Bits