Shop All Taper Shank Drill Bits
Nachi
Regular Length Taper Shank HSS Drill W/ Black Oxide - 1 7/32in
Mfr # 1269664
Zoro # G410408554
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Size 1/7/1932
- Drill Bit Point Angle 118
- Decimal Equivalent 1.2188
- Drill Bit Material HSCO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1269664
- Zoro # G410408554
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1/7/1932 |
Overall Length | 12.125 |
Flute Length | 8.125 |
Shank size | 1.2188 |
Details
Item | HSS Cobalt Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 1.2188 |
Drill Bit Material | HSCO |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/8" Drive T-30 Star Bit Socket (641691)
- MORSE -44-7/8 in Heavy Duty Portable Standard Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.02 in Thk, 18 TPI, (ZWEP4418W)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1986100)
- WESTWARD 13 1/2 in Long Nose Plier, Side Cutter Dipped Handle (53JW96)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- H & H INDUSTRIAL PRODUCTS Compact Hand Tapper On Magnetic Base (3900-0255)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-3/8 (C20588)
- DRILL AMERICA 37/64" HSS 2MT Taper Shank Drill Bit (DWDTS37/64)
- DRILL AMERICA 1-7/16" HSS 4MT Taper Shank Drill Bit (DWDTS1-7/16)
- Nachi Taper Shank Drill Bits