Shop All Taper Shank Drill Bits
Nachi
Regular Length Taper Shank HSS Drill W/ Black Oxide - 1 3/8in
Mfr # 1269962
Zoro # G410408394
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Size 1/3/2008
- Drill Bit Point Angle 118
- Drill Bit Material HSCO
- Decimal Equivalent 1.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1269962
- Zoro # G410408394
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1/3/2008 |
Overall Length | 14.5 |
Flute Length | 9.5 |
Shank size | 1.375 |
Details
Item | HSS Cobalt Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSCO |
Decimal Equivalent | 1.375 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Head (460B)
- MASON Floor Mount Vibration Isolator, Neoprene (4C876)
- DRILL AMERICA 8-32 Carbon Steel Plug Hand Tap (DWTP8-32)
- TE-CO Ball Plunger, PK 10 (69225X01)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- DRILL AMERICA 31/32" HSS 3MT Taper Shank Drill Bit (DWDTS31/32)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 1.1/8 inch (020108)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 13/64 (53113)
- DRILL AMERICA 1-29/32" HSS 5MT Taper Shank Drill Bit (DWDTS1-29/32)
- DRILL AMERICA 29/64" 2MT HSS Oversized Shank Taper Shank Drill Bit (DWDTS29/64-2MT)
- Nachi Taper Shank Drill Bits