Shop All Taper Shank Drill Bits
Nachi
Regular Length Taper Shank HSS Drill W/ Black Oxide - 1 3/64in
Mfr # 1269240
Zoro # G110408366
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1/3/1964
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Decimal Equivalent 1.0469
- Drill Bit Material HSCO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1269240
- Zoro # G110408366
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1/3/1964 |
Overall Length | 11.25 |
Flute Length | 7.375 |
Shank size | 1.0469 |
Details
Item | HSS Cobalt Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 1.0469 |
Drill Bit Material | HSCO |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Stubby Combination Bit Set, Pieces 6 (38043)
- KO-KEN Stud puller 5/8 27mm Hex 75mm (4100A-5/8)
- CAPRI TOOLS 3/8 in Drive 20 mm 6-Point Deep Impact Socket (5-3220)
- PERFORMANCE TOOL 1-7/8 Comb Wrench (Bulk) (W347B)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1IN (53164)
- DRILL AMERICA 31/32" HSS 3MT Taper Shank Drill Bit (DWDTS31/32)
- DRILL AMERICA 1-3/8" HSS 3MT Taper Shank Drill Bit (DWDTS1-3/8-3MT)
- DRILL AMERICA 1-17/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-17/64)
- Nachi Drill Bits