Shop All Taper Shank Drill Bits
Nachi
Regular Length Taper Shank HSS Drill W/ Black Oxide - 1 25/64in
Mfr # 1269979
Zoro # G710408377
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Drill Bit Size 1/25/1932
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 1.7813
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1269979
- Zoro # G710408377
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1/25/1932 |
Overall Length | 17.125 |
Flute Length | 10.125 |
Shank size | 5 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 1.7813 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 in Drive 14 in Head Quick-Release Ratchet (SRH31214)
- CHICAGO PNEUMATIC Angle Air Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Heavy Duty, 40,000 rpm, 1/2 HP (CP3019-40)
- DYNABRADE Air Finishing Tool, 3200 rpm, 11-1/2 In. L (13102)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (HC2067)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- DRILL AMERICA 45.00mm HSS 5MT Metric Taper Shank Drill Bit (DWDTSMM45.00)
- KODIAK CUTTING TOOLS #8 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496733)
- DRILL AMERICA 2-3/4" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/4)
- DRILLCO 2-5/8, Taper Shank Drill #5 M.T. (1400A340)
- Nachi Taper Shank Drill Bits