Shop All Taper Shank Drill Bits
Nachi
Regular Length Taper Shank HSS Drill W/ Black Oxide - 1 19/32in
Mfr # 1270108
Zoro # G410408257
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Drill Bit Size 1/17/1964
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 1.2656
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1270108
- Zoro # G410408257
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1/17/1964 |
Overall Length | 14.125 |
Flute Length | 8.5 |
Shank size | 4 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 1.2656 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 22 mm Deep 6-Point Impact Socket (SID13122)
- WESTWARD Bolt Cutter, 8" Overall L, Center Cut (493V62)
- HUSQVARNA RATCHET PLATE (506266401)
- UNITED SCIENTIFIC Tape Measure, 7.5 Meter (TPM025)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- DRILL AMERICA 1-11/16" HSS 5MT Taper Shank Drill Bit (DWDTS1-11/16)
- WESTWARD Taper Shank Drill, 31/32, #3MT, Blk Oxide (5TVG5)
- DRILL AMERICA 1-5/16" HSS 4MT Taper Shank Drill Bit (DWDTS1-5/16)
- DRILL AMERICA 35.50mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM35.50)
- Nachi Drill Bits