Shop All Taper Shank Drill Bits
Nachi
Regular Length Taper Shank HSS Drill W/ Black Oxide - 1 17/64in
Mfr # 1269830
Zoro # G510408461
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Drill Bit Size 1/17/1932
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 1.5313
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1269830
- Zoro # G510408461
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1/17/1932 |
Overall Length | 16.375 |
Flute Length | 9.375 |
Shank size | 5 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 1.5313 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Mill Single Cut Bastard File with Ergonomic Handle (21694HNN)
- CHICAGO PNEUMATIC ENGRAVING PEN (CP9161)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 10mm 12 pt Metric Socket, 12 Points (48010)
- MARTOR Ergonomic, squeeze grip safety knife, Retractable 154 mm L (625016.02)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- DRILL AMERICA 2-1/2" HSS 5MT Taper Shank Drill Bit (DWDTS2-1/2)
- DRILL AMERICA 1-33/64" HSS 5MT Taper Shank Drill Bit (DWDTS1-33/64)
- DRILL AMERICA 1-5/32" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/32-3MT)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 37/64 (51390)
- Nachi Drill Bits