Shop All Taper Shank Drill Bits
Nachi
Regular Length Taper Shank HSS Drill W/ Black Oxide - 1 13/32in
Mfr # 1269985
Zoro # G110408427
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Drill Bit Size 1/13/2016
- Drill Bit Point Angle 118
- Decimal Equivalent 1.8125
- Drill Bit Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1269985
- Zoro # G110408427
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1/13/2016 |
Overall Length | 17.125 |
Flute Length | 10.125 |
Shank size | 5 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 1.8125 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Replacement Parts, Arbor (94937)
- DIAMOND TILE TILE DRILL BIT 1"" DIAM (MB-65207)
- WRIGHT TOOL 1 in Drive Impact Socket 3 1/4 in Size, Standard Socket, black oxide (8897A)
- GENERAL TOOLS Engraver Precision Crdls (505)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- NACHI Extra Length Taper Shank HSS Drill - 1 1/16in (1059377)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- KODIAK CUTTING TOOLS 45/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415564)
- DRILL AMERICA 2-1/16" HSS 5MT Taper Shank Drill Bit (DWDTS2-1/16)
- DRILL AMERICA 1-5/32" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/32-3MT)
- WESTWARD Taper Shank Drill, 31/32, #3MT, Blk Oxide (5TVG5)
- Nachi Drill Bits