Shop All Taper Shank Drill Bits
Nachi
Regular Length Taper Shank HSS Drill W/ Black Oxide - 1 13/16in
Mfr # 1270429
Zoro # G410408455
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 42382
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Decimal Equivalent 1.8125
- Drill Bit Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1270429
- Zoro # G410408455
- Country of Origin Japan
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 42382 |
Overall Length | 8.25 |
Flute Length | 5.375 |
Shank size | 1.8125 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Decimal Equivalent | 1.8125 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4" Drive Socket Wrench Set SAE 21 Pieces 19 mm to 50 mm , Chrome (4YP83)
- KRAFT TOOL Button Bracket Assembly, 2 Hole (CC697)
- OSG Jobber Drill Bit, 27/64 in., XPM (8613072)
- CENTRAL TOOLS Dial Indicator Set, On/Off Magnetic Ba (CEN3D102)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/4in (1270951)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 7/8 (C12236)
- KODIAK CUTTING TOOLS 45/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415564)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 5/8 (C20540)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 25/32 (C12225)
- DRILLCO 1-11/32, Taper Shank Drill #4 M.T. (1400A222)
- Nachi Drill Bits