Shop All High Speed Jobber Drill Bits
Nachi
Regular Length HSS DLC Drill - 9.5mm
Mfr # 0643279
Zoro # G810410430
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 9.4
- Material HSS
- Finish DLC
- Point Angle 135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0643279
- Zoro # G810410430
- Country of Origin Singapore
- Category High Speed Jobber Drill Bits
Dimensions
Size | 9.4 |
Overall Length | 131 |
Flute Length | 81 |
Shank size | 10 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Endmill Type Shank |
Material | HSS |
Finish | DLC |
Point Angle | 135 |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys |
Coolant Through | NO |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 6 in Short (33465)
- CENTURY DRILL & TOOL Cobalt Drill Bit 21/64" Overall Length 4-5/8" (26421)
- FLEXARM Size 1 Torque Tap Holder with Clutch, 168 (16895B)
- DRILL AMERICA 29/64" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X29/64)
- NACHI Regular Length HSS DLC Drill - 10.2mm (0643342)
- NACHI Regular Length HSS DLC Drill - 3.3mm (0642650)
- NACHI Letter HSS Drill Set - S26 - A To Z (3599129)
- NACHI Regular Length HSS DLC Drill - 12.8mm (0643605)
- NACHI Regular Length HSS DLC Drill - 1.8mm (0642506)
- NACHI Fractional HSS Drill Set - S29 - 1/16in To 1/2in By 64ths (3599021)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.332 (300 Q)
- Nachi Drill Bits