Shop All High Speed Jobber Drill Bits
Nachi
Regular Length HSS DLC Drill - 7.8mm
Mfr # 0643101
Zoro # G110410369
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 7.70000000000001
- Material HSS
- Finish DLC
- Point Angle 135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0643101
- Zoro # G110410369
- Country of Origin Singapore
- Category High Speed Jobber Drill Bits
Dimensions
Size | 7.70000000000001 |
Overall Length | 119 |
Flute Length | 75 |
Shank size | 8 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Endmill Type Shank |
Material | HSS |
Finish | DLC |
Point Angle | 135 |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | NO |
Flute Type | CONVENTIONAL SPIRAL |
Application | Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.2500" (1/4), Overall Length: 3" (71416)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 7/64 (C18433)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62047)
- WARNER Broad Knife, Flex, 6" (10326)
- NACHI Fractional HSS Drill Set - S21 - 1/16in To 3/8in By 64ths (3599013)
- NACHI Letter HSS Drill Set - S26 - A To Z (3599129)
- NACHI Fractional HSS Drill Set - S29 - 1/16in To 1/2in By 64ths (3599021)
- NACHI Regular Length HSS DLC Drill - 3.5mm (0642673)
- NACHI Regular Length HSS DLC Drill - 1.8mm (0642506)
- NACHI Fractional HSCO Drill Set - C29 - 1/16in To 1/2in By 64ths (3599115)
- DISCO Spot Weld Bit, 8mm, 3 pcs. PK3 (10841PK)
- Nachi High Speed Jobber Drill Bits