Shop All High Speed Jobber Drill Bits
Nachi
Regular Length HSS DLC Drill - 7.0mm
Mfr # 0643021
Zoro # G710410370
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 6.90000000000001
- Material HSS
- Finish DLC
- Point Angle 135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0643021
- Zoro # G710410370
- Country of Origin Singapore
- Category High Speed Jobber Drill Bits
Dimensions
Size | 6.90000000000001 |
Overall Length | 113 |
Flute Length | 69 |
Shank size | 8 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Endmill Type Shank |
Material | HSS |
Finish | DLC |
Point Angle | 135 |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | NO |
Application | Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Adapter Socket 3/4F X 1/2M Sae (FM3412)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 3/8" Thread Size, 2-1/4" Dia., Plastic (GNH3-HEX5SA----)
- EAZYPOWER Tri-Wing Screwdriver #3 Round (35676)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWR6)
- NACHI Regular Length HSS DLC Drill - 12.8mm (0643605)
- NACHI Fractional HSS Drill Set - S29 - 1/16in To 1/2in By 64ths (3599021)
- NACHI Regular Length HSS DLC Drill - 10.2mm (0643342)
- NACHI Letter HSS Drill Set - S26 - A To Z (3599129)
- NACHI Fractional HSCO Drill Set - C29 - 1/16in To 1/2in By 64ths (3599115)
- NACHI Regular Length HSS DLC Drill - 3.5mm (0642673)
- DRILL AMERICA 17/64" HSS Black Oxide Jobber Length Drill Bit (DWDN17/64)
- Nachi Drill Bits