Shop All High Speed Jobber Drill Bits
Nachi
Regular Length HSS DLC Drill - 3.5mm
Mfr # 0642673
Zoro # G510410365
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.4
- Material HSS
- Finish DLC
- Point Angle 135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0642673
- Zoro # G510410365
- Country of Origin Singapore
- Category High Speed Jobber Drill Bits
Dimensions
Size | 3.4 |
Overall Length | 71 |
Flute Length | 39 |
Shank size | 4 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Endmill Type Shank |
Material | HSS |
Finish | DLC |
Point Angle | 135 |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys |
Coolant Through | NO |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 6" Diagonal Cutting Pliers, Comfort Grip Handle (D055038)
- JONES STEPHENS Wrenches 14 in. Grip-Zit Strap (J40325)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 3/32 (C71006)
- CRESCENT LUFKIN 1/2" x 12' P2000 Series Chrome Case Yellow Clad A7 Blade Power Return Tape Measure (P2212XN)
- NACHI Regular Length HSS DLC Drill - 3.3mm (0642650)
- NACHI Regular Length HSS DLC Drill - 12.8mm (0643605)
- NACHI Regular Length HSS DLC Drill - 1.8mm (0642506)
- NACHI Regular Length HSS DLC Drill - 1.9mm (0642512)
- NACHI Fractional HSCO Drill Set - C29 - 1/16in To 1/2in By 64ths (3599115)
- NACHI Fractional HSS Drill Set - S21 - 1/16in To 3/8in By 64ths (3599013)
- DRILL AMERICA #76 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN76)
- Nachi Drill Bits