Shop All High Speed Jobber Drill Bits
Nachi
Regular Length HSS DLC Drill - 2.6mm
Mfr # 0642587
Zoro # G410410359
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.5
- Material HSS
- Finish DLC
- Point Angle 135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0642587
- Zoro # G410410359
- Country of Origin Singapore
- Category High Speed Jobber Drill Bits
Dimensions
Size | 2.5 |
Overall Length | 64 |
Flute Length | 30 |
Shank size | 3 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Endmill Type Shank |
Material | HSS |
Finish | DLC |
Point Angle | 135 |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | NO |
Application | Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 M08X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408X25)
- ILC Replacement for Milwaukee 9079-20 Battery (9079-20)
- DAVIES T Knob Bar, 3/8-16 Thread Size, 1.00"L, GP Phenolic (3090-N)
- STALWART 130FT Laser Measure with Backlit Display (75-PT2009)
- NACHI Fractional HSS Drill Set - S21 - 1/16in To 3/8in By 64ths (3599013)
- NACHI Fractional HSCO Drill Set - C29 - 1/16in To 1/2in By 64ths (3599115)
- NACHI Regular Length HSS DLC Drill - 10.4mm (0643365)
- NACHI Regular Length HSS DLC Drill - 12.8mm (0643605)
- NACHI Regular Length HSS DLC Drill - 3.5mm (0642673)
- NACHI Regular Length HSS DLC Drill - 1.8mm (0642506)
- STM 2532 18 OAL Extra Length HSS Drill (117061)
- Nachi Drill Bits