Shop All High Speed Jobber Drill Bits
Nachi
Regular Length HSS DLC Drill - 1.8mm
Mfr # 0642506
Zoro # G110410420
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 1.7
- Material HSS
- Finish DLC
- Point Angle 135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0642506
- Zoro # G110410420
- Country of Origin Singapore
- Category High Speed Jobber Drill Bits
Dimensions
Size | 1.7 |
Overall Length | 56 |
Flute Length | 20 |
Shank size | 3 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Endmill Type Shank |
Material | HSS |
Finish | DLC |
Point Angle | 135 |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | NO |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86436)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 9 pcs (KTI-38201)
- J.W. WINCO GN968-10-M6-16-A T-Nut Assembly (968-10-M6-16-A)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41246)
- NACHI Fractional HSCO Drill Set - C29 - 1/16in To 1/2in By 64ths (3599115)
- NACHI Regular Length HSS DLC Drill - 1.9mm (0642512)
- NACHI Regular Length HSS DLC Drill - 3.5mm (0642673)
- NACHI Regular Length HSS DLC Drill - 12.8mm (0643605)
- NACHI Regular Length HSS DLC Drill - 2.6mm (0642587)
- NACHI Regular Length HSS DLC Drill - 3.3mm (0642650)
- L.H. DOTTIE L.H. Dottie 15/32'' High Speed Steel Drill (Carded) (HS30C)
- Nachi High Speed Jobber Drill Bits