Shop All High Speed Jobber Drill Bits
Nachi
Regular Length HSS DLC Drill - 12.5mm
Mfr # 0643577
Zoro # G910410385
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 12.4
- Material HSS
- Finish DLC
- Point Angle 135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0643577
- Zoro # G910410385
- Country of Origin Singapore
- Category High Speed Jobber Drill Bits
Dimensions
Size | 12.4 |
Overall Length | 158 |
Flute Length | 101 |
Shank size | 12 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Endmill Type Shank |
Material | HSS |
Finish | DLC |
Point Angle | 135 |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | NO |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw For Hook (S10000910)
- MILWAUKEE TOOL 1-5/8" Threaded Steel Hawg Cutter (49-57-1625)
- AJAX TOOL WORKS CHISEL ANGLE 12" CLECO STYLE (AJ394-12)
- ECLIPSE 12" Ratchet Action Cable Cutter, Center Cut (SR-538)
- NACHI Fractional HSS Drill Set - S29 - 1/16in To 1/2in By 64ths (3599021)
- NACHI Regular Length HSS DLC Drill - 10.4mm (0643365)
- NACHI Regular Length HSS DLC Drill - 10.2mm (0643342)
- NACHI Regular Length HSS DLC Drill - 2.6mm (0642587)
- NACHI Regular Length HSS DLC Drill - 3.5mm (0642673)
- NACHI Fractional HSCO Drill Set - C29 - 1/16in To 1/2in By 64ths (3599115)
- DRILL AMERICA #3 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-3/4" (D/AN3)
- Nachi High Speed Jobber Drill Bits